{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | WS-362-500 | |
Chemical basis | Epoxy resin | |
Dynamic viscosity | 750,000 mPas | |
Density | 1.8 g/cm³ | |
Shape | Paste | |
Operating temperature range | -20 °C - 80 °C | |
Touch dry after | 4 min - 6 min | |
Functional strength to | 15 min | |
Characteristics | can be re-closed | |
Suitable for material | Cast iron; Metal; Aluminium; wood; Stainless steel; Concrete | |
Suitable for application area | Repairs | |
Tensile shear strength | 25 N/mm2 | |
Hardness according to Shore A | 68 | |
Colour | grey | |
Capacity | 500 g | |
Storage temperature | 10 °C - 15 °C | |
Working life after date of manufacture | 12 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark; GHS09 harmful to the environment | |
Type of product | Two-component adhesive |
Article number | 083382 500 | |
EAN / GTIN | 4260205366004 | |
Manufacturer number | WS-362-500 | |
Manufacturer/responsible person | WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 BERGKAMEN-RÜNTHE, Germany, www.wekem.de |