{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | 28-10 | |
Chemical basis | anaerobic methacrylate | |
Dynamic viscosity | 17,000 mPas - 60,000 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 20 min - 40 min | |
Functional strength to | 3 h - 6 h | |
Characteristics | resistant to chemicals; fluorescent under UV light; water-resistant | |
Suitable for material | Metal | |
Suitable for application area | Flange connection; Gearbox seal | |
Maximum gap size | 0.3 mm | |
Strength class | low strength | |
minimum break-away torque | 4 Nm | |
Disassembly | with normal tool | |
Colour | green | |
Capacity | 75 ml | |
Storage temperature | 10 °C - 25 °C | |
Working life after date of manufacture | 12 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Sealant |
Article number | 083332 28-10 | |
EAN / GTIN | 2050002005242 | |
Manufacturer number | 28-10-075 | |
Manufacturer/responsible person | WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 BERGKAMEN-RÜNTHE, Germany, www.wekem.de |