{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | LOCTITE 222 | |
| Chemical basis | Dimethacrylate ester | |
| Dynamic viscosity | 900 mPas - 1,500 mPas | |
| Density | 1.08 g/cm³ | |
| Shape | liquid | |
| Flashpoint | 100 °C | |
| Operating temperature range | -55 °C - 150 °C | |
| Touch dry after | 15 min | |
| Functional strength to | 6 h | |
| Characteristics | thixotropic; fluorescent under UV light; vibration-resistant; prevents seizing up | |
| Suitable for material | Metal | |
| Suitable for application area | Thread locking; Joint connection; general purpose use | |
| for thread size M to | M36 | |
| Strength class | low strength | |
| minimum break-away torque | 6 Nm | |
| Disassembly | with normal tool | |
| Colour | violet | |
| Capacity | 50 ml | |
| Storage temperature | 8 °C - 21 °C | |
| Working life after date of manufacture | 24 mo | |
| Labelling of hazardous substances | GHS07: Exclamation mark | |
| Type of product | Thread lock |
| Article number | 083301 222_EGFD | |
| EAN / GTIN | 3255460222340 | |
| Manufacturer number | 195743 | |
| Manufacturer/responsible person | Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Germany, www.loctite.de |