Power bank energy box, Type: 10

Article no.: 081604 10
Discount
£19.25
Price per 1 Piece
Price valid until 2 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery capacity 10 Ah
Battery voltage 3.7 V
Number of rechargeable batteries contained 1
Number of charging slots for USB 4
Width 31 mm
Height 195 mm
Type of product Charger

Identification & Classification

Article number 081604 10
EAN / GTIN 4008496018895
Manufacturer/responsible person VARTA Consumer Batteries GmbH & Co. KGaA, Alfred-Krupp-Strasse 9, 73479 ELLWANGEN, Germany, www.varta-ag.com

Description

Version:

The VARTA Energy power bank with 4 ports (1x micro USB input, 2x USB A output, 1x bi-directional USB C port) offers the perfect capacity for every individual energy requirement with 10,000 mAh.

Description:

  • Powerful power bank with 4 ports (1x micro USB input, 2x USB A output,
    1x bi-directional USB Type C port)
  • Battery: Li polymer 3.7 V, 10000 mAh 37 Wh
  • Pass-through charging function: Charge the powerbank and smartphone at the
    same time
  • Fast charging due to the popular USB Type C 5 V/ 3.0 A output
  • Ideal for on the go: Charges 3 devices at the same time
  • The charge and discharge level is indicated by 4 white LEDs
  • With the latest “VARTA Advanced Safety Technology”

Supplied with:

Supplied with USB Type C charging cable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart