Spare battery for NOVA 10 and MULTIMATCH, Battery capacity: 8A·h

Article no.: 081263 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SPS battery 8Ah
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 11.1 V
suitable for 12V SPS concept
Weight per battery 560 g
Type of product Rechargeable battery

Identification & Classification

Article number 081263 8
EAN / GTIN 5708997360040
Manufacturer number 03.6004
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart