External micrometer carb. m.face read. 0.01mm 150-175mm

Article no.: 0806527
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 150 mm - 175 mm
Type of product External tube micrometer

Identification & Classification

Article number 0806527
EAN / GTIN 4029713281533
Manufacturer number 0806527
L-Number L40510 928
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 863-1
  • Reading 0,01 mm
  • Reading parts are satin chrome finished
  • Locking lever
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • Coated steel frame

Description:

External micrometer carb. m.face read. 0.01mm 150-175mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 150 - 175
  • Error Limit (mm): 0.007 mm
  • Error Limit (µm): 7 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

DIN 863-1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart