Battery charger, Type: ASC145

Article no.: 078328 ASC145
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CAS
suitable battery - supplier / battery type / voltage Type CAS 18 V
Nominal voltage 12 V - 36 V
Type of product Battery charger

Identification & Classification

Article number 078328 ASC145
EAN / GTIN 4007841068349
Manufacturer number 068349
Manufacturer/responsible person Steinel Tools GmbH, Dieselstraße 80-84, 33442 Herzebrock-Clarholz, Germany

Description

Version:

One battery and charger for everything. For charging all battery packs of the CAS partners “Cordless Alliance System”.
Quick charger ASC 145, 12-36 V, “AIR COOLED”.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart