Bench grinder DS, 400 V, Type: DS04/150

Article no.: 077511 DS04/150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DS04/150
Power supply Mains operated
Power consumption 250 W
maximum speed 2,900 min-1
Abrasive disc ⌀ D 150 mm
Abrasive disc width T 25 mm
Abrasive disc hole ⌀ H 25.4 mm
Weight 14 kg
Type of product Double grinding machine

Identification & Classification

Article number 077511 DS04/150
EAN / GTIN 2050001741257
Manufacturer number DS04/150
Manufacturer/responsible person Reichmann & Sohn GmbH, Rudolf-Diesel-Strasse 6-8, 89264 WEISSENHORN, Germany, www.reichmann.com

Description

Version:

The extremely smooth-running motor ensures a long working life, even when run continuously. Supplied without grinding wheels.
With 25.4 mm shaft.
Exceptionally robust three-phase bench grinder, bench-top type. Sturdy workpiece supports, restart inhibit, and eye protection shields ensure user safety.

Note:

Suitable grinding wheels can be found from No. 596100.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart