Rotary sander DEROS RS 600, Type: RS600

Article no.: 077337 RS600
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Power consumption 750 W
Speed 700 min-1 - 2,500 min-1
maximum speed 700 min-1 - 2,500 min-1
Backing pad ⌀ 150 mm
Weight 1.8 kg
maximum vibration to EN <2,5 m/s2
Type of product Orbital sander

Identification & Classification

Article number 077337 RS600
EAN / GTIN 6416868338881
Manufacturer/responsible person Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de

Description

Version:

Mirka® DEROS RS 600 is designed for heavy-duty, coarse grinding work. Despite its robust properties, this machine remains remarkably quiet during operation and offers a quiet and easy-to-manoeuvre solution for machining coarse materials.
  • Powerful & lightweight.
  • Very low noise level and minimal vibration.
  • RPM LED display.
  • When grinding with a protective pad, a cover (supplied) guides the dust in the correct direction.
  • Safety in the spotlight: Switch with push button function.

Supplied with:

Includes transport case.

Note:

Suitable grinding wheels can be found under No. 567803 and No. 567902.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart