{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
    | Manufacturer's designation | GGS 28 LCE | |
| Power supply | Mains operated | |
| Power consumption | 650 W | |
| Speed range | 10,000 min-1 - 28,000 min-1 | |
| maximum collet ⌀ | 6 mm | |
| Weight | 1.6 kg | |
| maximum vibration to EN | 14 m/s2 | |
| electronic speed pre-selection | yes | |
| Type of product | Straight die grinder | 
| Article number | 077265 GGS28LCE | |
| EAN / GTIN | 3165140584821 | |
| Manufacturer number | 0601221100 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |