Cordless angle grinder 18V, for 125 mm discs ⌀, with battery, with soft start and restart inhibit, in a case

Article no.: 077140 4933493416
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
64 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18FHSAG125XB2-802X
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
maximum speed 9,000 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 33 mm
Weight 3.5 kg
maximum vibration to EN 3.4 m/s2
Overload protection yes
Dead man's circuit no
Soft start yes
Restart block yes
Kick-back stop yes
Type of product Angle grinder

Identification & Classification

Article number 077140 4933493416
EAN / GTIN 4058546482879
Manufacturer number 4933493416
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

18 V / 5.0 Ah FUEL™ Milwaukee cordless angle grinder:
  • Long-life brushless motor, spindle locking, quick adjustment of the safety guard.
  • Integral FIXTEC quick-release system for changing discs without using tools.
M18™ HIGH OUTPUT™ cordless angle grinder with a diameter of 125 mm and a power equivalent to that of a 1750 W grinder.

Note:

See from No. 073809 and No. 073840 for suitable replacement batteries and accessories.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart