Cordless angle grinder 18V, for 230 mm discs ⌀, with battery

Article no.: 077135 M18FLAG230
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18FLAG230XP-DB-121C
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 12 Ah
Battery voltage 18 V
maximum speed 6,600 min-1
maximum disc ⌀ 230 mm
maximum cutting depth 65 mm
Weight 5.2 kg
maximum vibration to EN 8.7 m/s2
Restart block yes
Special features Dead man’s switch; FIXTEC
Type of product Angle grinder

Identification & Classification

Article number 077135 M18FLAG230
EAN / GTIN 4058546564056
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Cordless two-hand angle grinder Ø 230 mm. Version with a dead man's switch and restart inhibit.
The latest generation of the brushless POWERSTATE™ motor (powered by only a single 18 V / 12 Ah High Output™ battery pack)

Supplied with:

Supplied with 1 pc. 18 V / 12 Ah FORGE™ Li-ion rechargeable battery, charger M12-18 FC, safety guard piece, AVS side handle, Fixtec quick clamping nut, 2 pcs. exchangeable dust-protection grilles, carrying case.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart