• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless angle grinder 18V, for 125 mm discs ⌀, X-LOCK system

Article no.: 077010 18V-10SC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GWX 18V-10 SC
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
Speed range 4,500 min-1 - 9,000 min-1
Toolholder X-LOCK system
maximum disc ⌀ 125 mm
Weight 2 kg
Restart block yes
Power supply Rechargeable battery-powered
Special features Variable speed; Kickback Control; Drop Control
Type of product Angle grinder

Identification & Classification

Article number 077010 18V-10SC
EAN / GTIN 3165140974035
Manufacturer number 06017B0401
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

  • Easy and quick: Easy change of angle grinder accessories without parts that could be lost or need for additional tools.
  • Additional wrench no longer required.
  • Comprehensive: Huge range of angle grinders and accessories with complete backwards compatibility.
  • Maximum convenience thanks to completely tool-less and quick accessory replacement.
  • Reliable: Directional accessories can no longer be mounted incorrectly thanks to the innovative X-LOCK system. Maximum user protection thanks to acoustic signal upon correct mounting.
  • Clean working without annoying scratches! Less prominent and fewer scuffs with X-Lock angle grinders.
125-mm cordless angle grinder from the new X-Lock system.

Supplied with:

Supplied with 2 pcs. ProCORE18V 5.5Ah, quick charger GAL 1880 CV, additional vibration control handle, safety guard, L-BOXX.

Note:

See no. 073857 ff. for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart