Li-ion battery, 4.0 Ah, Battery type, battery voltage: B18V

Article no.: 073853 B18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
77 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GBA 18V 4.0Ah
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
suitable for Bosch 18 V
Weight per battery 600 g
Type of product Cordless

Identification & Classification

Article number 073853 B18
EAN / GTIN 3165140730464
Manufacturer number 1600Z00038
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Compact and powerful Li-ion batteries.
  • No memory effect.
  • No drop-off in power.
  • Low self-discharge rate.
  • Battery recharges quickly.
  • Very powerful even at temperatures below 0 °C.
Bosch CoolPack − Optimum protection for the cells against excessive warming by special heat dissipating casing on the underside.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart