Li-ion system M12B6, 6.0 Ah, Battery type: MB12

Article no.: 073829 MB12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
45 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M12B6
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 6 Ah
Battery voltage 12 V
suitable for Milwaukee M12 power tools
Weight per battery 638 g
Type of product Cordless

Identification & Classification

Article number 073829 MB12
EAN / GTIN 4002395158638
Manufacturer number 4932451395
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

MILWAUKEE REDLITHIUM-ION™ battery technology.
  • For all professional users.
  • LED battery charge status display gives information at the push of a button about the current status of charge of the battery at all times.
  • Problem-solver use down to - 20 °C.

Note:

When using Milwaukee M18 devices that come into contact with chemicals, it is recommended that you use the 073816 MB18-CR rechargeable battery.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart