Trousers with hanging pockets FRONTLINE Lindos, Unisex, dark anthracite, Size 82C50

Article no.: 07379-154-18 82C50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 07379-154-18 82C50
EAN / GTIN 5707209599940
Manufacturer number 07379-154-18 82C50
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Durable, triple-stitched seams extend product life
  • Ergonomically cut trouser legs, shaped according to the natural movements of the body
  • Reinforced hanging pockets with extra pockets and tool loops
  • Knee pockets made of durable CORDURA® fabric
  • Knee pockets open from below to prevent dirt from accumulating
  • Improved visibility for the environment with the help of reflex effects
  • Certified for use with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable

Feature:

  • Double and triple stitched seams on the legs and crotch
  • Low waist and form-fitting waistband
  • Trouser legs are ergonomically shaped
  • Belt loops
  • Zip fly
  • Hanging pockets with reinforcements, extra pockets and tool loops
  • Slit for storing hanging bags
  • D-ring
  • Back pockets, one with flap and hook-and-loop and one with concealed zip
  • Thigh pockets, one with flap and hook-and-loop and one with concealed zip
  • Cell phone thigh pocket with flap and adjustable Hook-and-loop fastener
  • Knee pockets made of durable CORDURA® (500 D), height adjustable
  • Contrasts (red) discreetly placed at different points in the product
  • Reflective effects
  • For this model we recommend the following knee protection: 00418-100, 00718-100, 50451-916 or 20118-915
  • Certified together with knee pads type SHORT or LONG according to EN 14404
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 260 g/m²
  • Canvas structure.
  • Step length: 82 cm / 32 inch
  • Waist circumference: Step length: 82 cm / 32 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart