• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

LED cordless light 0 version without battery, 18 V, Type: M18SAL

Article no.: 073211 M18SAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18SAL-0
IP Index of Protection IP 54
ATEX zone no
Pivot range 230 degrees
Illumination 2,000 lm
Illumination step 2 1,300 lm
Illumination time 6 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Weight without battery 1,700 g
Type of product Work lamp

Identification & Classification

Article number 073211 M18SAL
EAN / GTIN 4002395167708
Manufacturer number 4933451246
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Robust Li-Ion battery lights with high light intensity.
  • Very sturdy 18 Volt LED floodlight with stand.
  • 3 brightness levels.
  • 12 LEDs generate up to 2000 Lumen.
  • Floodlight head can be rotated 230° and tilted 240°.
  • Stand can be extended from 1.10 m to 2.20 m.
  • Floodlight head can be rotated 230° and tilted 240°.
  • Stand can be extended from 1.10 m to 2.20 m.

Assembled in seconds and ensures focussed light intensity in order to reduce shadows in the working area.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Suitable for:

Milwaukee 18 V batteries (No. 073816 MB18 and 073827 MB18).

Supplied with:

Cordless light without battery and without charger.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart