Internal precision bore gauges 35 - 60mm

Article no.: 0728106
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision bore gauge

Identification & Classification

Article number 0728106
EAN / GTIN 4029713222130
Manufacturer number 0728106
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • 2 point comparator measuring instrument with split probe + measuring pin
  • Centering plate
  • Mounting hole Ø 8 mm
  • Ideal in conjunction with dial gauges or dial comparator gauges

Description:

Internal precision bore gauges 35 - 60mm

Feature:

  • Measuring range (mm): 35 - 60
  • Measuring depth mm: 138 mm
  • Repeatability [µm]: 0.5 µm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart