L-key set in ProStar holder Hexagonal ball end matt chrome-plated 9-pcs.

Article no.: 07185
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 07185
EAN / GTIN 4010995071851
Manufacturer number 07185
L-Number L60070 259
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
  • Makes handling easier: Sliding function for one-handed opening of the holder and simple, quick removal.
  • Lowers your costs: Highly durable thanks to high-quality, chrome-plated L-key surface to prevent corrosion.
  • Application:
  • Quick removal: pushing, tilting, removal
  • High-quality chromed surface
  • Perfect for confined spaces thanks to ball end
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys Hexagonal ball end matt chrome-plated 1.5 mm x 91 mm (01392)
  • 1x L-keys Hexagonal ball end matt chrome-plated 2.0 mm x 101 mm (01393)
  • 1x L-keys Hexagonal ball end matt chrome-plated 2.5 mm x 113 mm (01395)
  • 1x L-keys Hexagonal ball end matt chrome-plated 3.0 mm x 128 mm (01396)
  • 1x L-keys Hexagonal ball end matt chrome-plated 4.0 mm x 142 mm (01398)
  • 1x L-keys Hexagonal ball end matt chrome-plated 5.0 mm x 163 mm (01400)
  • 1x L-keys Hexagonal ball end matt chrome-plated 6.0 mm x 184 mm (01402)
  • 1x L-keys Hexagonal ball end matt chrome-plated 8.0 mm x 206 mm (01404)
  • 1x L-keys Hexagonal ball end matt chrome-plated 10.0 mm x 231 mm (01406)
  • 1x ProStar holder

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart