Small dial gauge shock proof ø 40mm read. 0.01 m.range 5mm

Article no.: 0708106
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0708106
EAN / GTIN 4029713220228
Manufacturer number 0708106
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Metal housing
  • Measuring spindle is made of stainless steel
  • Replacement probe tip M 2,5
  • Clamping shank Ø 8 mm
  • With a revolution counter
  • DIN 878

Description:

Small dial gauge shock proof ø 40mm read. 0.01 m.range 5mm

Feature:

  • Reading: 0.01 mm
  • Pointer rotation in mm: 0.5 mm
  • Measuring span in mm: 5 mm
  • Repeatability [µm]: 3 µm
  • Analog measuring force: 1 N

Standard:

DIN 878

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart