Dial gauge, water and oil proof, ø 44.6mm,read. 0.01mm, 3mm

Article no.: 0707101
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification & Classification

Article number 0707101
EAN / GTIN 4029713246174
Manufacturer number 0707101
L-Number L40510 2642
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Metal housing, water and oil proof
  • Protection class IP67
  • Measuring spindle is made of stainless steel
  • Replacement probe tip M 2,5
  • Clamping shank Ø 8 mm
  • Rubber belows
  • Shockproof
  • Outer ring (Bezel) can be rotated through 360°
  • DIN 878

Description:

Dial gauge, water and oil proof, ø 44.6mm,read. 0.01mm, 3mm

Feature:

  • IP class: IP 67
  • Reading: 0.01 mm
  • Pointer rotation in mm: 0.5 mm
  • Measuring span in mm: 3 mm
  • Repeatability [µm]: 3 µm
  • Analog measuring force: 1.2 N

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart