AQUA Waterford rain jacket, Unisex, Marine, Size 4XL

Article no.: 07060-028-01 4XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 07060-028-01 4XL
EAN / GTIN 5707209512901
Manufacturer number 07060-028-01 4XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Windproof and waterproof
  • Extremely durable with welded seams
  • Hood with adjustable elastic cords, can be stowed in the collar when folded
  • Ventilation at the back Adjustable elastic at
  • the hem

Feature:

  • Windproof and waterproof
  • Seams are welded
  • Hood concealed in collar
  • Zip closure and weather protection panel with press studs
  • Breast pocket with flap and press stud
  • Front pockets with flap and press stud fastening
  • Ventilation in the back
  • Elastic cord in the lower edge, adjustable
  • Push button adjustment on the wrists
  • Fabric composition: 70% polyester/30% polyurethane
  • Material grammage / fabric density: 240 g/m²
  • Waterproof, PU-coated by the meter. Water column 10,000 mm according to EN ISO 811.
  • Chest circumference: 132 cm / 52 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart