{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (L-Boxx) | |
| suitable battery - supplier / battery type / voltage | Bosch 18 V | |
| Manufacturer's designation | ABS 18 Q AS | |
| Power supply | Mains operated | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 4 Ah | |
| Battery voltage | 18 V | |
| maximum torque soft | 38 Nm | |
| maximum torque hard | 60 Nm | |
| maximum speed 1st speed | 450 min-1 | |
| maximum speed 2nd speed | 2,000 min-1 | |
| Quick-clamping chuck range | 1.5 mm - 13 mm | |
| maximum twist drill size ⌀ in steel | 13 mm | |
| maximum twist drill size ⌀ in wood | 50 mm | |
| Weight | 1.7 kg | |
| maximum vibration to EN | <2.5 m/s2 | |
| typical application | Strong | |
| Suitable for material | Wood; Metal; Steel | |
| Type of product | Drill/driver | |
| USP1 | 18V, 2-speed | |
| USP2 | Quick-release chuck clamping range 1.5-13, in a carrying case |
| Article number | 070205 7113246H1 |