{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (L-Boxx) | |
| suitable battery - supplier / battery type / voltage | Bosch 18 V | |
| Manufacturer's designation | ASB 18 Q AS | |
| Power supply | Rechargeable battery-powered | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 4 Ah | |
| Battery voltage | 18 V | |
| Motor design | Brushless | |
| maximum torque soft | 38 Nm | |
| maximum torque hard | 60 Nm | |
| maximum speed 1st speed | 0 min-1 - 450 min-1 | |
| maximum speed 2nd speed | 2,000 min-1 | |
| Quick-clamping chuck range | 1.5 mm - 13 mm | |
| maximum twist drill size ⌀ in steel | 13 mm | |
| maximum twist drill size ⌀ in wood | 50 mm | |
| maximum twist drill size ⌀ in concrete | 13 mm | |
| maximum vibration to EN with hammer drill function | 13 m/s2 | |
| maximum vibration to EN without hammer drill function | <2,5 m/s2 | |
| Weight | 1.8 kg | |
| typical application | Heavy Duty | |
| Type of product | Iimpact drill /screwdriver |
| Article number | 070100 7104076H3 |