SB21 PROBE FOR TWIN-SURF

Article no.: 06960092
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probe

Identification & Classification

Article number 06960092
EAN / GTIN 7630041151954
Manufacturer number 06960092
L-Number L41150 11

Description

Version:

  • Fixing [mm]: ∅ 8
  • Probe length [mm]: 16
  • Length [mm]: 68

Description:

Probe SB21

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart