Screw extractor drill 11 mm

Article no.: 06732
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 06732
EAN / GTIN 4010995067328
Manufacturer number 06732
L-Number L60070 2678
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your efficiency: Thread-conserving removal of the screw without damage.
  • Application: Simply hammer in the extractor, position the ring spanner to the bottom and screw out without tilting. For thread-conserving removal of damaged or broken-off screws with left-hand or right-hand thread, particularly stripped hex screws.
  • Material: Tough-yet-flexible chrome-vanadium molybdenum steel, through-hardened, bronzed.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Spiral drill bit (mm): 11
  • Overall length (mm): 142
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart