WORKWEAR MACMICHAEL® Bogota fleece jacket, Unisex, Marine, Size L

Article no.: 06542-151-01 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 06542-151-01 L
EAN / GTIN 5707209386847
Manufacturer number 06542-151-01 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Lightweight lining
  • Reinforcements in places of particular stress
  • Interior pockets
  • Cuffs adjustable with Hook-and-loop
  • Adjustable elastic at the hem

Feature:

  • Lightweight lining
  • Reinforcements in places of particular stress
  • Full-length zip fastening
  • Front pockets with zip fastener
  • Inner pocket with Hook-and-loop fastener
  • Mobile phone bag with flap and Hook-and-loop fastener
  • Elastic band and Hook-and-loop fastener on the wrists
  • Elastic cord in the lower edge, adjustable
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 230 g/m²
  • fleece Meterware.
  • Chest circumference: 104 cm / 41 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart