Hot wire probe (digital) - including temperature and humidity sensor, wired

Article no.: 0635 1572
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification & Classification

Article number 0635 1572
EAN / GTIN 4029547018879
Manufacturer number 0635 1572
L-Number L40540 402
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

Use the hot wire probe with the compatible testo multifunction measuring instrument (please order separately) to determine air velocity, volume flow, air temperature and humidity
  • Hot wire probe including temperature and humidity sensor – features
  • Use the fixed cable on the handle to connect the hot wire probe to the measuring instrument (please order separately). The hot wire probe is equipped with a telescope, which can be extended to a maximum length of 1.0 m. The immersion depth is easy to read, even if visibility is poor, thanks to the high-contrast scaling
  • The clearly structured measurement menu for volume flow enables the measuring instrument to be operated intuitively. The volume flow is precisely calculated thanks to convenient input of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument
  • Particularly useful: press the button on the hot wire probe to operate the measuring instrument. For example, to store individual readings for multi-point mean calculation or to start and stop measurement series for mean calculation over time
  • Integrated sensor protection: when you are not using the hot wire probe, the rotatable protective cap protects the air velocity sensor from mechanical stress
  • Space-saving: more applications, less equipment
  • Endlessly versatile: a universal handle can be connected to all probe heads – so you can master more applications using less equipment and save space
  • Order the Bluetooth® handle to make it more convenient to carry out your measurement and guarantee less cable clutter in the case. This transmits the readings to the measuring instrument from a distance of up to 20 metres. If the sensors (air velocity, temperature, humidity) need to be replaced in the distant future, you can change the probe head
  • If required, you can also fit the hot wire probe with the telescope extension (available to order separately). You can therefore attain a total length of 2 metres, making it easy to carry out measurements on large ventilation systems
  • Intelligent calibration concept
  • You will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe head in for calibration – so the measuring instrument remains in continuous use
  • Areas of application for the hot wire probe
  • Ventilation ducts: Use the hot wire probe to measure flow velocity, air temperature and humidity in ventilation ducts with reliability
  • Since the measuring range goes up to +50 m/s and the total length of the probe can be extended to 2.0 m (please order the telescope extension separately), measurements can even be carried out on large ventilation systems.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart