Steel gauge block insp. set f. calipers, c. 1, w. ring 4pcs

Article no.: 0633834
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of gauge blocks 4
Type of product Gauge block

Identification & Classification

Article number 0633834
EAN / GTIN 4029713235475
Manufacturer number 0633834
L-Number L40510 258
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • EN ISO 3650
  • Special steel, hardened
  • Tolerance class 1
  • Supplied with: setting rings 4 mm and 25 mm

Description:

Steel gauge block insp. set f. calipers, c. 1, w. ring 4pcs

Feature:

  • Nominal dimension: 30,0 / 41,3 / 131,4 / 243,5 mm
  • Nominal dimension mm: 30,0 / 41,3 / 131,4 / 243,5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart