Feeler gauge, brass, 100mm, 13 blades, 0.05-1.00mm

Article no.: 0607402
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of blades 13
Type of product Thickness gauge

Identification & Classification

Article number 0607402
EAN / GTIN 4029713283667
Manufacturer number 0607402
L-Number L40510 1129
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • conical blades
  • width 10 mm
  • blade length 100 mm
  • locking nut
  • anti magnetic

Description:

Feeler gauge, brass, 100mm, 13 blades, 0.05-1.00mm

Feature:

  • Measuring range (mm): 0.05 - 1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart