testo 176 H2 - Climate data logger for humidity and temperature

Article no.: 0572 1766
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification & Classification

Article number 0572 1766
EAN / GTIN 4029547011177
Manufacturer number 0572 1766
L-Number L40550 9
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Description:

Do your short-term measurements reveal no irregularities? Yet the ambient building or storage conditions still do not meet the designated requirements? The testo 176 H2 is the perfect data logger for analyzing precise climatic development using long-term measurements
  • Two external humidity/temperature probes, which you can order when you purchase the climate data logger, can be attached to it. This will enable you to measure temperature and humidity at two different points simultaneously
  • With its large measurement data memory (up to 2 million readings can be recorded) and its long battery life (up to 8 years), the data logger is the ideal instrument for the long-term recording of climate data
  • Safety and convenience at all levels
  • Thanks to its robust metal housing, the climate data logger is protected against hard impacts and will maintain its durability even in harsh environmental conditions. Moreover, it conforms to protection class IP 65 and can therefore be exposed to water jets and dust. This is particularly handy if cleaning is undertaken at the measuring location, because this means that the data logger does not need to be removed. The data logger will not sustain any damage even in dusty or dirty conditions
  • This climate data logger makes the security of your measurement data top priority. As soon as you start a measurement program and values for temperature and humidity are stored in the data logger, these will never be lost again. Even when the battery is spent or replaced, the data in the testo 176 H2 remains fully available
  • Lithium batteries (TL-5903) are provided for the data logger power supply. If a battery is spent, you can change this yourself
  • Programming and analysis of the climate data logger
  • Your data logger can be programmed and read off, and the measurement data analyzed on the PC using a software package. We offer three different software versions:
  • ComSoft Basic software – available for free download – offers you quick programming of the climate data logger and easy analysis of the measurement data
  • ComSoft Professional software – also available – offers you various options for analyzing the measured temperature and humidity values
  • ComSoft CFR 21 Part 11 software – also available – is suitable for use in the pharmaceutical industry with its special requirements according to CFR 21 Part 11
  • The climate data logger can only be programmed using a USB cable, which is not included in the delivery. The values measured can also be transmitted to the PC via the USB cable, or optionally also using an SD card. Both the cable and the card are available to order as optional accessories
  • Areas of application for the temperature and humidity data logger
  • Monitoring and documentation of the air conditioning in buildings
  • Monitoring and documentation of the temperature and humidity in production and in warehouses

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart