testo 108 - Digital food thermometer

Article no.: 0563 1080
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification & Classification

Article number 0563 1080
EAN / GTIN 4029547011795
Manufacturer number 0563 1080
L-Number L41152 100119
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Description:

Temperature measurements are one of the most essential elements of quality control in the food industry. But there are two conditions which have to be met. They have to be fast and they have to be reliable
  • The testo 108 digital food thermometer ticks the box on both counts. It is fast. It is reliable. And there are added benefits too…
  • Ideal for all sectors of the food industry. From buying to transport, from storage to production and control
  • Protective softcase and type T thermocouple probe sensor included
  • Super fast measurements, super reliable readings
  • Easy to use with self-explanatory keys and large, easy-to-read display. No need for lengthy instructions
  • Hygienic: softcase and food thermometer/sensor can be easily cleaned under running water
  • HACCP and EN 13485 compliant
  • Areas of application for the testo 108 digital food thermometer
  • Ideal for use during transport or storage of food, in restaurants, canteen kitchens or system catering: the testo 108 digital food thermometer enables you to integrate your temperature measurements effortlessly into your daily routine while making sure that the quality of your food complies with HACCP regulations.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart