testo 104 - Waterproof food thermometer

Article no.: 0563 0104
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature and humidity measuring device

Identification & Classification

Article number 0563 0104
EAN / GTIN 4029547010552
Manufacturer number 0563 0104
L-Number L41152 100005
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Description:

A robust metal folding joint, a rubber-coated anti-slip surface, a long and precise temperature sensor – and waterproof into the bargain! The testo 104 food probe thermometer comes with a whole host of practical features and benefits for use in the food industry
  • The waterproof food thermometer for the food industry
  • Temperature checks play a vital role in quality assurance, cold chain documentation and hygiene regulations. The testo 104 food probe thermometer allows you to carry out quick and easy spot checks during the production, storage and processing of food. The food probe thermometer measures the core temperature of liquid, semi-solid and viscous media
  • The thermometer’s especially thin but nonetheless rugged sensor tip leaves virtually no trace when inserted. The thermometer can also measure the core temperature of food when the probe has been folded out at an angle of only 30°. This allows you to carry out reliable checks in difficult-to-reach places
  • The testo 104 can be cleaned under running water when you have finished measuring. The probe’s rugged metal joint allows it to be folded away and kept in its protective case until you need it again
  • And here’s another practical feature: the testo 104 comes with a set of adhesive color strips which you can attach to the individual meters when more than one of the same model are being used
  • The testo 104 food probe thermometer is not only HACCP compliant and EN 13485 certified but also splash water protected making it ideal for use in the food sector.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart