testo 405 - Thermal anemometer

Article no.: 0560 4053
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature and flow-rate measuring device

Identification & Classification

Article number 0560 4053
EAN / GTIN 4029547008351
Manufacturer number 0560 4053
L-Number L40550 55
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

If, in your capacity as an HVAC engineer, you carry out fast check measurements in ventilation ducts or in rooms, then our testo 405 thermal anemometer is a must-have. The anemometer features a permanently mounted telescope and enables you to measure air flow, volumetric flow and air temperature. The measuring range for flow is between 0 to 10 m/s, volumetric flows are calculated up to 99,990 m3/h
  • The extendible telescope (up to 300 mm) makes the thermal anemometer particularly suitable for flow measurements in ventilation ducts. The illuminated display can be swivelled into various positions, ensuring that the readings can be read off comfortably. The duct bracket (included in the delivery) offers key practical advantages. You can use this to optimally position the telescope in the ventilation duct and obtain precise measurement results
  • Since the testo 405 thermal anemometer measures particularly accurately in the range between 0 and 2 m/s, you can also use it to measure the air velocity in rooms. Low air velocities, at draughty windows for example, are quickly located and accurately measured using the anemometer
  • Integrated sensor protection: when you are not using the testo 405 thermal anemometer, the rotating protective cap protects the flow sensor from mechanical stress.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart