454/5 HF SHK Set 1 Screwdriver set T-handle screwdriver Hex-Plus with holding function, 5 pieces

Article no.: 05136070001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05136070001
EAN / GTIN 4013288228000
Manufacturer number 05136070001
L-Number L60020 5232
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Tool set with 5 T-handle screwdrivers for hexagonal socket screws.
  • With extra-long blades for low-lying couplings.
  • Hex-Plus offers larger contact surfaces in the screw head.
  • The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated.
  • With holding function to hold the hexagonal socket screw securely on the tool.
  • Particularly suitable for operations in plumbing, heating and air conditioning.
  • T-handle screwdrivers: The ideal handle shape allows the transmission of particularly high tightening and loosening moments.
  • The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips.
  • The whole hand comes into contact with the handle and friction losses between hand and handle are avoided.
  • Special surface treatment of the blades for high corrosion protection and optimum fitting accuracy in the screw.

Advantage:

  • Tool set with 5 T-handle screwdrivers for operations in plumbing, heating and air conditioning
  • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
  • Extra long blades
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
  • With additional short arm for the transmission of extremely high torques due to the leverage of the long arm

Supplied with:

  • 454/5 HF SHK Set 1 Screwdriver set T-handle screwdriver Hex-Plus with holding function, 5 pieces
  • 5x 454 HF T-handle hexagon screwdriver Hex-Plus with holding function: 4x200 mm, 5x200 mm, 6x200 mm, 7x200 mm, 8x200 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart