9621 Belt holster Set 2, 8 pieces

Article no.: 05136033001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05136033001
EAN / GTIN 4013288227621
Manufacturer number 05136033001
L-Number L60020 104825
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • The tool set for the belt.
  • The tool holster has 5 zones for inserting and accessing the required tools at any time.
  • The holster has a robust construction, is made of tear-resistant material and is also suitable for use in adverse conditions.
  • The included tools can be supplemented or exchanged individually.
  • The holster can be worn on the hips.
  • Ideal for mobile use at different locations.
  • Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses.
  • Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer.
  • Includes some tools with Lasertip: The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams.
  • This rough surface ″bites″ into the screw head and unintentional slipping is a thing of the past.
  • Take it easy tool finder with colour coding by profile and size stampingfor quick and easy identification of the required tool.
  • Including chiseldriver with pound-thru hexagonal blade made of premium bit material which ensures power transmission without loss even at hammer blows.
  • Some of the screwdrivers are equipped with ball handles, which allows a lot of pressure to be transferred while screwdriving.
  • The palm encloses the handle from above, which allows high torques and high axial forces.

Advantage:

  • Storage solution to flaunt for all Tool Rebels
  • Belt holster for perfect tool organization and instant access to the required tools
  • Screwdriver for cross recess screws Phillips and Pozidriv, TORX®, slotted (VDE), and chiseldriver for screwdriving, chiselling, mortising
  • Some of the tools come with a ball handle to achieve high axial forces and particularly high torques during manual screwdriving

Supplied with:

  • 9621 Belt holster Set 2, 8 pieces
  • 2x 1850 PH Kraftform Ball-Grip Phillips-head screwdriver: PH 1x80 mm, PH 2x100 mm
  • 1x 1834 Kraftform Ball-Grip Slotted screwdriver - workshop blade: 1 x 6 x 100 mm
  • 1x 932 A Screwdriver for slotted screws: 1 x 5.5 x 100 mm
  • 2x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm
  • 1x 160 i VDE Insulated screwdriver for slotted screws: 0.6 x 3.5 x 100 mm
  • 1x 9522 Belt holster, empty: 170 x 240 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart