851/9 C J PH bits, halfmoon, PH 0 x 64 x 1.8 mm

Article no.: 05135273001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05135273001
EAN / GTIN 4013288112750
Manufacturer number 05135273001
L-Number L60020 2139
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • High quality bits with 4 mm halfmoon drive.
  • Optimised for Japanese PH screws.
  • Hard design.

Advantage:

  • For Phillips screws
  • Optimised for Japanese Phillips screws
  • Hard design
  • 4 mm halfmoon drive (Wera connecting series 9)

Supplied with:

  • 851/9 C J PH bits, halfmoon, PH 0 x 64 x 1.8 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart