847/7 Combination tap bit set, 8 pieces

Article no.: 05104751001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05104751001
EAN / GTIN 4013288233035
Manufacturer number 05104751001
L-Number L60020 104686
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 7-piece combination tap bit set by Wera in a robust 9570 folding pouch.
  • 1/4″ drive suitable for holding tools as per DIN ISO 1173-D6.3.
  • With Rapidaptor quick-release holder for mounting in the screwdriver machine or for use in the chuck of the power drill.
  • Very good power transmission thanks to hexagonal shaft.
  • HSS = high-performance high-speed steel.
  • Granular material elasticity for a long service life.
  • Very good centering properties.
  • Easy cutting.
  • Perfect chip removal.
  • Low risk of tilting.
  • Precise return line.

Advantage:

  • Ideal for mobile repair and assembly work
  • Rapidaptor holder for rapid bit change
  • 1/4″ drive suitable for power screwdrivers
  • Rapidaptor universal holder and combination tapping drill bits with 1/4″ drive
  • In a robust folding pouch with Wera 2go compatibility

Supplied with:

  • 847/7 Combination tap bit set, 8 pieces
  • 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm
  • 6x 847 HSS Combined Tap Bits: 2.5 mmx36 mmxM 3, 3.3 mmx39 mmxM 4, 4.2 mmx41 mmxM 5, 5 mmx44 mmxM 6, 6.8 mmx51 mmxM 8, 8.5 mmx59 mmxM 10
  • 1x 9570 Folding pouch for 847/7 combination tap bit set, without tools: 90 x 115 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart