7516 VDE Kraftform Safe-Torque Speed Torque screwdriver, 2.4-4.0 Nm, 9 x 2.4 Nm x 2.8 Nm x 3.2 Nm x 3.6 Nm x 4.0 Nm x 192 mm

Article no.: 05075876001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05075876001
EAN / GTIN 4013288233585
Manufacturer number 05075876001
L-Number L60020 104836
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • VDE-insulated torque wrench handle with 9 mm hexagon mounting
  • solely for Wera Kraftform Kompakt VDE blades.
  • For professional screwdriving/fine adjustment AND for torque operated screwdriving.
  • Slip-over torque function which can not be overtightenedfor clockwise/counterclockwise torque operation.
  • With five selectable tightening torques clockwise/counterclockwise (2.
  • 4
  • 2.
  • 8
  • 3.
  • 2
  • 3.
  • 6
  • 4.
  • 0 Nm), which can be set very quickly.
  • One fixed position (Torque Lock) for unlimited loosening and tightening moments.
  • With fast-rotating sleeve for easy wielding of the tool whilst screwdriving.

Advantage:

  • VDE bladeholding torque screwdriver 7516 with 5 pre-set values (2.4; 2.8; 3.2; 3.6; 4.0 Nm)
  • Speed: Extremely fast setting of desired torque values
  • Safe: Slip-over torque function which can not be overtightened - for clockwise/counterclockwise torque operation
  • Torque Lock function: for high tightening and loosening moments without torque
  • With fast-rotating sleeve and mounting for Wera VDE interchangeable blades

Supplied with:

  • 7516 VDE Kraftform Safe-Torque Speed Torque screwdriver, 2.4-4.0 Nm, 9 x 2.4 Nm x 2.8 Nm x 3.2 Nm x 3.6 Nm x 4.0 Nm x 192 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart