Click-Torque Lock A 6 R/L Torque wrench, adjustable, Torque Lock function, continuous bit mounting (1/4″), 2.5-25 Nm, 1/4″ x 2.5-25 Nm

Article no.: 05075694001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05075694001
EAN / GTIN 4013288233653
Manufacturer number 05075694001
L-Number L60020 104802
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Adjustable torque wrench for controlled clockwise and counterclockwise torque operation.
  • With continuous external hexagon mounting for 1/4″ hex drive bits (bits can be inserted from both sides of the torque wrench).
  • Also suitable for 1/4″ sockets with the 870/1 adapter (05136000001).
  • The torque function can be deactivated (Torque Lock function), so that the tool can also be used for loosening.
  • Easy setting and saving of the default value.
  • The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value.
  • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque value is reached.
  • Fine-toothed reversible ratchet with 45 teeth.
  • Accuracy of ±4 % as per DIN EN ISO 6789-1:2017-07.

Advantage:

  • For clockwise and counterclockwise operation
  • Torque Lock function: The torque function can be deactivated so that the tool can also be used for loosening
  • With continuous bit mounting (1/4″) for controlled clockwise and counterclockwise torque operation
  • Extra click: audible and tactile torque setting
  • Torque wrench gives an audible and tactile signal

Supplied with:

  • Click-Torque Lock A 6 R/L Torque wrench, adjustable, Torque Lock function, continuous bit mounting (1/4″), 2.5-25 Nm, 1/4″ x 2.5-25 Nm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart