893/4/1 K SB Universal Bit Holder, 1/4″ x 50 mm

Article no.: 05073401001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 Piece
  • Order steps: 3 Piece
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 05073401001
EAN / GTIN 4013288029133
Manufacturer number 05073401001
L-Number L60020 2087
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • The super-comfortable large knee pad protects during all kneeling activities.
  • It comes in particularly handy when working on hard floors.
  • The robust material has a pleasant cushioning quality and allows indoor and outdoor use, even in adverse weather conditions.
  • The material also returns to its original shape after use (memory foam).
  • The integrated handle allows for easy portability.
  • The knee pad is waterproof and, therefore, easy to maintain with soap and water.
  • Width/depth/height: 480x280x20 mm; weight of the knee pad: 280 g
    No throat stays dry with a bottle opener with the original Kraftform handle.
  • You will have as much fun opening bottles as you do screwdriving.
  • The pad will impress your knee; the bottle opener will impress your handwhat a combination!

Advantage:

  • Stainless sleeve and strong permanent magnet
  • Strong permanent magnet for secure fit of bits
  • 1/4″ hexagon, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3

Supplied with:

  • 893/4/1 K SB Universal Bit Holder, 1/4″ x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart