Bit-Box 15 Impaktor TX, TX 30 x 25 mm, 15 pieces

Article no.: 05057776001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05057776001
EAN / GTIN 4013288187895
Manufacturer number 05057776001
L-Number L60020 4009
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • High quality bits for recessed TORX® screws in a practical Bit-Box.
  • The Impaktor technology ensures above-average service life even under very demanding circumstances.
  • The enhanced friction resistance from the rough diamond-particle coating on the tip of the bit prevents any slipping out of the screw head.
  • Particularly suitable for use with customary impact drivers; 1/4″ hex, appropriate for holders as per DIN ISO 1173-D6.3.
  • Come with ″Take it easy″ Toolfinder: colour coding according to profile and size stamp.

Advantage:

  • Impaktor technology for above-average service life
  • Particularly suitable for use with customary impact drivers
  • Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
  • 1/4″ hexagon drive (Wera connecting series 1)
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Bit-Box 15 Impaktor TX, TX 30 x 25 mm, 15 pieces
  • 15x 867/1 IMP DC Impaktor TORX® bits: TX 30 x 25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart