Bit-Check 12 Metal 1, 12 pieces

Article no.: 05057424001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05057424001
EAN / GTIN 4013288179883
Manufacturer number 05057424001
L-Number L60020 3928
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Robust Bit-Check by Wera.
  • Bit-Checks provide a quick overview of the tools available.
  • Bits not needed are simply reinserted into the set and do not get lost.
  • Simple transportation e.
  • g.
  • in the shirt pocket.
  • Includes universal holder with strong permanent magnet for the take-up of bits with ¼″ hexagon head drive.
  • Can be inserted in the power screwdriver or for use in the chuck of the electric drill.
  • Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Advantage:

  • Upright positionable Bit-Checks convince due to their functionality in a minimum of space
  • Particularly for metal applications
  • Tough viscous bits for universal use
  • Universal holder with stainless sleeve

Supplied with:

  • Bit-Check 12 Metal 1, 12 pieces
  • 1x 899/4/1 Universal Bit Holder: 1/4″ x 50 mm
  • 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm
  • 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm
  • 4x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm
  • 3x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart