830 Vario bit holder adaptor, 1/4″ x 165 mm

Article no.: 05051835001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05051835001
EAN / GTIN 4013288012425
Manufacturer number 05051835001
L-Number L60020 327
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • High quality adaptor blade with strong permanent magnet that holds the bit absolutely securely.
  • 6 mm hexagonal material.
  • Suitable for the take-up of bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.3. und Wera connecting series 1.

Advantage:

  • Vario adaptor blade with quick-release chuck for Vario holder
  • Chrome-plated hexagonal material, 6 mm
  • 1/4″ quick-release chuck with strong permanent magnet
  • Suitable for take-up of bits with 1/4″ hexagon head drive
  • Strong permanent magnet holds the bits absolutely securely

Supplied with:

  • 830 Vario bit holder adaptor, 1/4″ x 165 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart