Tool-Check Modular Set Imperial 1, 50 pieces

Article no.: 05049025001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05049025001
EAN / GTIN 4013288234773
Manufacturer number 05049025001
L-Number L60020 104817
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Very compact tool set: Tool-Check Modular Set imperial 1.
  • Includes: one Tool-Check Modular 1, one Tool-Check Modular Micro 1, one Tool-Check Modular L-key Hex-Plus 1, one adapter and one flexible hinge (adapter and hinge for connecting Tool-Check Modular products).

Advantage:

  • Tool-Check Modular: individual combination of different Tool-Check Modular components
  • Includes: one Tool-Check Modular Set Imperial 1, one Tool-Check Modular Micro 1, one Tool-Check Modular L-key Hex-Plus 1, one adapter and one flexible hinge (adapter and hinge for connecting Tool-Check Modular products)
  • Tool-Check Modular Imperial 1: 21-piece tool set for manual and machine-operated screwdriving
  • Tool-Check Modular Micro 1: 21-piece tool set for precision mechanical couplings
  • Tool-Check Modular L-keys Hex-Plus 1: 7-piece L-key set for hexagonal socket screws

Supplied with:

  • Tool-Check Modular Set Imperial 1, 50 pieces
  • 1x Tool-Check Modular Imperial 1, 21 pieces
  • 1x 815/1 Bitholding screwdriver, 1/4″: 1/4″ x 78 mm
  • 1x 8011 Zyklop Mini 4 Bit ratchet, 1/4″: 1/4″ x 50 mm
  • 1x 870/1 Adaptor: 1/4″ x 25 mm
  • 1x 899/4/1 Universal Bit Holder: 1/4″ x 50 mm
  • 2x 851/4 BTZ bits: PH 1x50 mm, PH 2x50 mm
  • 4x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm
  • 1x 800/4 BTZ bits: 0.8 x 5.5 x 50 mm
  • 4x 840/1 Z bits: 3/32″x25 mm, 1/8″x25 mm, 5/32″x25 mm, 3/16″x25 mm
  • 2x 868/4 BTZ Square-Plus bits: # 1x50 mm, # 2x50 mm
  • 4x 8790 HMA Zyklop 1/4″ socket: 3/8″x23 mm, 7/16″x23 mm, 1/2″x23 mm, 9/16″x23 mm
  • 1x Tool-Check Modular Micro 1, 21 pieces
  • 1x 1014 Kraftform Micro Bitholding screwdriver: 4 x 80 mm
  • 4x 851/0 Micro bits for Phillips screws: PH 000x30 mm, PH 00x30 mm, PH 0x30 mm, PH 1x30 mm
  • 2x 855/0 Micro bits suitable for Pozidriv screws: PZ 0x30 mm, PZ 1x30 mm
  • 6x 867/0 Micro bits for TORX® socket screws: TX 3x30 mm, TX 4x30 mm, TX 5x30 mm, TX 6x30 mm, TX 8x30 mm, TX 10x30 mm
  • 5x 840/0 Hex-Plus Micro bits for hexagonal socket head screws: 0.9x30 mm, 1.3x30 mm, 1.5x30 mm, 2x30 mm, 2.5x30 mm
  • 3x 800/0 Micro bits for slotted screws: 0.3x1.5x30 mm, 0.40x2.5x30 mm, 0.50x3x30 mm
  • 1x Tool-Check Modular L-keys Hex-Plus 1, 7 pieces
  • 7x 950 L-key, metric, chrome-plated: 1.5x45 mm, 2x50 mm, 2.5x56 mm, 3x63 mm, 4x70 mm, 5x80 mm, 6x90 mm
  • 1x 9549 Adapter for Tool-Check Modular, 10.5 x 47 x 16.5 mm
  • 1x 9550 Hinge for Tool-Check Modular, 67.5 x 91 x 22 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart