Tool-Check Modular L-keys Hex-Plus 1, 7 pieces

Article no.: 05049003001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05049003001
EAN / GTIN 4013288234254
Manufacturer number 05049003001
L-Number L60020 104775
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Very compact 7-piece L-key set for hexagonal socket screws.
  • The Hex-Plus profile offers larger contact surfaces in the screw head.
  • The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated.
  • The thoroughly chrome-plated design guarantees high corrosion protection.
  • All L-keys are easily accessible due to their laser-engraved size markings.
  • One adapter 9549 for Tool-Check Modular, which connects different Tool-Check Modular components.
  • In the compact Tool-Check Modular.

Advantage:

  • Tool-Check Modular: individual combination of different Tool-Check Modular components
  • L-key set for hexagonal socket screws; the Hex-Plus profile reduces cylindrical turning of hexagonal socket screws
  • Chrome-plated hexagon L-keys for outstanding surface protection and long service life. High corrosion protection.
  • Laser-engraved and thereby wear-resistant size markings on the L-keys
  • Adapter 9549: Rigid component to connect further Tool-Check Modular products

Supplied with:

  • Tool-Check Modular L-keys Hex-Plus 1, 7 pieces
  • 7x 950 L-key, metric, chrome-plated: 1.5x45 mm, 2x50 mm, 2.5x56 mm, 3x63 mm, 4x70 mm, 5x80 mm, 6x90 mm
  • 1x 9549 Adapter for Tool-Check Modular: 10.5 x 47 x 16.5 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart