967 SPKXL TORX® L-key Multicolour, long, TX 40 x 224 mm

Article no.: 05024489001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05024489001
EAN / GTIN 4013288194350
Manufacturer number 05024489001
L-Number L60020 4693
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Wera L-key with hose sleeve to protect the fingers, ergonomic and comfortable hold even at low temperatures.
  • The ball on the long arm allows safe working on TORX® screws even in difficult installation positions.
  • The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability.
  • Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Advantage:

  • L-keys for recessed TORX® screws
  • TORX® ballpoint on the long arm
  • With Take it easy tool finder: colour coding by size
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • BlackLaser for high corrosion protection and long service life

Supplied with:

  • 967 SPKXL TORX® L-key Multicolour, long, TX 40 x 224 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart