967 SPKL TORX® BO L-key Multicolour, TX 8 x 76 mm

Article no.: 05024350001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05024350001
EAN / GTIN 4013288172679
Manufacturer number 05024350001
L-Number L60020 3480
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Wera L-keys with finger-protecting plastic sleeves.
  • This means they are ergonomic and pleasant to grip even in cold temperatures.
  • At one end a TORX® BO profile: the bore hole in the bit and safety pin in the TORX® BO screw prevents any unauthorised loosening.
  • Tamperproof fastening! The ballpoint on the long arm allows dependable working on TORX® screws even in difficult installation situations.
  • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
  • Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Advantage:

  • L-key for TORX® socket screws with safety pin
  • TORX® ballpoint on the long arm
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • Wear-resistant size marking
  • BlackLaser for high corrosion protection and long service life

Supplied with:

  • 967 SPKL TORX® BO L-key Multicolour, TX 8 x 76 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart