967/9 TX 1 L-key set, BlackLaser, 9 pieces

Article no.: 05024242001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05024242001
EAN / GTIN 4013288104946
Manufacturer number 05024242001
L-Number L60020 1830
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • High quality L-key set for recessed TORX® screws.
  • Partially with ballpoint: the ball-end on the long arm allows for reliable working even in difficult installation situations.
  • The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life.
  • The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.
  • Come in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.

Advantage:

  • L-keys for recessed TORX® screws
  • BlackLaser for high corrosion protection and long service life
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant clip material ensures secure storage of the L-keys as well as simple removal
  • TORX® ballpoint on the long arm

Supplied with:

  • 967/9 TX 1 L-key set, BlackLaser, 9 pieces
  • 9x 967 PKL TORX® L-key, BlackLaser: TX 9x79 mm, TX 10x85 mm, TX 8x76 mm, TX 15x90 mm, TX 20x96 mm, TX 25x104 mm, TX 27x112 mm, TX 30x122 mm, TX 40x132 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart