6005 Joker Double open end wrench, 10 x 11 x 137.3 mm

Article no.: 05020312001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 05020312001
EAN / GTIN 4013288224897
Manufacturer number 05020312001
L-Number L60020 5085
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • As installation spaces become increasingly confined, it is necessary that tools enable users to work successfully even in such situations.
  • Narrow spaces require additional placement points of the tool.
  • Can spanners be modified to increase the placement possibilities of the tool? The combination of the 7.
  • 5° offset open end and the double hexagon geometry doubles the placement points.
  • A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°.
  • The Joker 6005 with its smart open end geometry significantly expands the range of uses in confined spaces.
  • The Joker 6005 will automatically find the respective placement point after every turn.
  • The high-quality surface treatment achieves a high and long-lasting corrosion protection.
  • With Take it easy tool finder: Colour coding by size.

Advantage:

  • Double open-ended wrench
  • Especially suitable for tight spaces
  • The special open end geometry expands the placement possibilities of the tool
  • The low return angle in the open end ″takes″ the screw every 15°
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 6005 Joker Double open end wrench, 10 x 11 x 137.3 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart